30 Mil, 8" Port Ambidextrous CSM Glovebox Glove, 32"
- Mfr # 272395
- Zoro # G224206506
product price:Â
$
830.99
/pr
Free Shipping & Returns
Key Features
Color
White
Glove Size
9.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272395
- Zoro #
- G224206506
- UPC #
- -
- Country of Origin
- United States
- Color
- White
Dimensions
- Glove Size
- 9.75
Description
CSM (Chlorosulfonated Polyethylene) is a soft abrasion resistant material that provides superior resistance to ozone and oxidizing chemicals such as alcohols, alkalis, and acids, White CSM surface will not hide contamination and can be easily cleaned (important for "clean" applications, such as in the pharmaceutical industry), Rolled bead cuff resists tearing, improves donning strength and maintains a secure seal on glovebox ports, Available in sizes 9.75" and 10.5" (palm diameter), Every glove is electrically tested to detect holes or thin spots, ensuring greater safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.