Shop NORTH
See all product information
Create Account
4-pt. Replacement Suspension for Peak Series, Wheel Ratchet
- Mfr # A79RS2
- Zoro # G024207956
product price:Â
$
17.55
/ea
Key Features
Color
Black
Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A79RS2
- Zoro #
- G024207956
- UPC #
- 821812804958
- Country of Origin
- Mexico
Dimensions
- Size
- OS
Details
- Color
- Black
Description
Inner suspension includes comfortable padding for above the brow line, crown and back of head, 4-point quick release suspension with dual position height adjustment ensures a proper fit, Fits hat size 6.5 - 8 (20.75" - 25.125"), Suspension for A79R hard hats
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.