5-Minute Hip Pac Without Quick-Disconnect Without Facepiece P968413
Mfr # P968413
Zoro # G4596046
product price: $2,015.99
/ea
Free Shipping & Returns
Key Features
Includes
2nd Stage, Belt, 1st Stage, Cylinder, Harness
Couplers
Foster, Hansen, Schrader
Pressure
2,216 psi
Standards
NIOSH Part 84
Headgear Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P968413
Zoro #
G4596046
UPC #
-
Country of Origin
United States
Dimensions
Mask Size
Universal
Size
Universal
Details
Item
Supplied Air System
Includes
2nd Stage, Belt, 1st Stage, Cylinder, Harness
Couplers
Foster, Hansen, Schrader
Pressure
2,216 psi
Standards
NIOSH Part 84
Headgear Included
No
Cylinder Material
Aluminum
Escape Bottle Duration
5 min
System Type
Supplied Air System
Description
Supplied Air System, Includes 2nd Stage, Belt, 1st Stage, Cylinder, Harness
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.