Hand Tap, 15/16"-20 NEF, HSS, 6 Flutes, Tap Material: High Speed Steel
Mfr # 16737
Zoro # G3475558
product price:Â $94.69
/ea
Free Shipping & Returns
Key Features
Number of Flutes
6
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16737
Zoro #
G3475558
UPC #
-
Country of Origin
United States
Details
Item
Straight Flute Hand Tap
Number of Flutes
6
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Straight Flute (Hand)
Description
Hand Tap,15/16 In.-20 NEF,HSS,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.