This item is Discontinued.

This item is Discontinued.
NORTH AMERICAN PAPER? 56TR Jumbo Double Roll Toilet Dispenser, Rigid Vinyl Plastic (Discontinued)
Mfr #
56TR
Zoro #
G304376600
UPC # 73286623867
Country of Origin United States
Category Toilet Paper Dispensers & Holders
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
56TR
Zoro #
G304376600
UPC #
73286623867
Country of Origin
United States
Dimensions
Dispenser Depth
3.31 in
Dispenser Height
1.75 in
Dispenser Width
6.13 in
Details
Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Jumbo
Roll Capacity
Double Roll
Description
North American Paper? TWL Dispenser, Jumbo Double Roll, Series: 56TR, Suitable For Use With: 675.4790, 675.4808, and 685.5886 Bathroom Tissues, Rigid Vinyl Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.