Pipe Tap, 1-1/2"-11, Plug, 7 Flutes, BSPT
Mfr # 17231
Zoro # G3481578
product price: $283.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
1-1/2"-11
Tap Chamfer
Plug
Number of Flutes
7
Tap Thread Type
BSPT
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17231
Zoro #
G3481578
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
1-1/2"-11
Thread Length
1 3/4 in
Shank Dia.
1.5000 in
Overall Length
4.2500 in
Shank Length
2 1/2 in
Square Size
1 1/8 in
Thread Size
1 1/2"-11
Details
Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
7
Tap Thread Type
BSPT
Thread Direction
Right Hand
Tap Style
Pipe
Tap Material
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Thread Standard
BSPT
Coolant Fed
Non-Coolant Through
Threads per Inch
11 TPI
Extended Neck
Yes
Spiral Direction
Neutral
Helix Angle
0 Degrees
Description
Pipe and Conduit Thread Tap, Thread Size 1 1/2 In.-11, BSPT, Overall Length 4.2500 in, Right Hand, Thread Length 1 3/4 in, Number of Flutes 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.