Pipe Tap, 1/16"-27, 4 Flutes, NPTF
Mfr # 15410
Zoro # G3480482
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
1/16"-27
Number of Flutes
4
Tap Thread Type
NPTF
Tap Material
High Speed Steel
Tap Style
Pipe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15410
Zoro #
G3480482
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
1/16"-27
Details
Item
Pipe Tap
Number of Flutes
4
Tap Thread Type
NPTF
Tap Material
High Speed Steel
Tap Style
Pipe
Thread Direction
Right Hand
Description
Pipe Tap,1/16 In.-27 NPTF,HSS,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.