Zoro Homepage

Pipe Tap, 1/2"-14, 4 Flutes, BSPT

  • Mfr # 17935

  • Zoro # G3480528


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-14
Number of Flutes
4
Tap Thread Type
BSPT
Tap Finish
Uncoated
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17935
Zoro #
G3480528
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/2"-14

Details

Item
Pipe Tap
Number of Flutes
4
Tap Thread Type
BSPT
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Style
Pipe
Tap Material
High Speed Steel

Description

Pipe Tap,1/2 In.-14 BSPT,HSS,Uncted,4 Flute, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.