Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPTF

  • Mfr # 16092

  • Zoro # G3480753


product price: $78.25
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-14
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Overall Length
6.0000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16092
Zoro #
G3480753
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/2"-14
Overall Length
6.0000 in
Shank Dia.
0.6875 in
Thread Length
1.3800 in
Min. Bore Dia.
45/64 in
Square Size
0.5150 in
Shank Length
4.62 in
75% Thread Drill Size
45/64 in
Thread Size
1/2"-14
Drill Bit Size
45/64 in

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Tap Material
High Speed Steel
Tap Finish
Uncoated
Tap Style
Pipe
Thread Direction
Right Hand
Helix Angle
0 Degrees
Measurement System
Fractional Inch
Flute Type
Straight
Thread Standard
NPSI, NPSF, NPTF, NPS, NPTF
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Threads per Inch
14 TPI
Spiral Direction
Neutral
Shank Type - Machining
Straight

Description

Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, NPSI, NPSF, NPTF, NPS, NPTF, Overall Length 6.0000 in, Right Hand, Thread Length 1.3800 in, 75 Percent Thread Drill Size 45/64 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.