Pipe Tap, 1/8"-28, 4 Flutes, BSPT
Mfr # 15434
Zoro # G3480659
product price: $58.82
/eaSold in multiples of 2 for $117.64
Key Features
Tap Thread Size
1/8"-28
Number of Flutes
4
Tap Thread Type
BSPT
Tap Material
High Speed Steel
Tap Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15434
Zoro #
G3480659
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
1/8"-28
Thread Size
1/8"-28
75% Thread Drill Size
0.7031 in
Details
Item
Pipe Tap
Number of Flutes
4
Tap Thread Type
BSPT
Tap Material
High Speed Steel
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Style
Pipe
Description
Pipe Tap,1/8 In.-28 BSPT,HSS,Uncted,4 Flute, Thread Size 1/8 In.-28, Right Hand, 75 Percent Thread Drill Size 0.7031 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.