Zoro Homepage

Pipe Tap, 2"-11, Bottoming, 7 Flutes, BSPP

  • Mfr # 17365

  • Zoro # G3480747


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
2"-11
Tap Chamfer
Bottoming
Number of Flutes
7
Tap Thread Type
BSPP
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17365
Zoro #
G3480747
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
2"-11
Thread Length
1 3/4 in
Shank Dia.
1.8750 in
Overall Length
4.2500 in
Thread Size
2"-11
Square Size
1.4060 in
Shank Length
2 1/2 in

Details

Item
Pipe Tap
Tap Chamfer
Bottoming
Number of Flutes
7
Tap Thread Type
BSPP
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Material
High Speed Steel
Tap Style
Pipe
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Spiral Direction
Neutral
Threads per Inch
11 TPI
Extended Neck
Yes
Thread Standard
BSPP
Helix Angle
0 Degrees
Measurement System
Fractional Inch
Flute Type
Straight

Description

Pipe and Conduit Thread Tap, Thread Size 2 In.-11, BSPP, Overall Length 4.2500 in, Right Hand, Thread Length 1 3/4 in, Number of Flutes 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.