Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 2-1/2"-8, NPTF

  • Mfr # 17437

  • Zoro # G3480799


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
2-1/2"-8
Tap Thread Type
NPTF
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17437
Zoro #
G3480799
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
2-1/2"-8

Details

Item
Pipe Tap
Tap Thread Type
NPTF
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Pipe

Description

Pipe Tap,2 1/2 In.-8 NPTF,HSS,7 Flutes, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.