Pipe Tap, 3/4"-14, 5 Flutes, BSPP
Mfr # 17927
Zoro # G3480939
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
3/4"-14
Number of Flutes
5
Tap Thread Type
BSPP
Tap Finish
Uncoated
Tap Style
Pipe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17927
Zoro #
G3480939
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
3/4"-14
Details
Item
Pipe Tap
Number of Flutes
5
Tap Thread Type
BSPP
Tap Finish
Uncoated
Tap Style
Pipe
Thread Direction
Right Hand
Tap Material
High Speed Steel
Description
Pipe Tap,3/4 In.-14 BSPP,HSS,Uncted,5 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.