Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/4"-14, Bottoming, 5 Flutes, BSPP

  • Mfr # 16530

  • Zoro # G3481103


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-14
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
BSPP
Thread Length
1.3800 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16530
Zoro #
G3481103
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
3/4"-14
Thread Length
1.3800 in
Shank Dia.
0.9063 in
Overall Length
3.2500 in
Thread Size
3/4"-14
Square Size
0.6790 in
Drill Bit Size
29/32 in
Shank Length
1.87 in

Details

Item
Pipe Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
BSPP
Tap Material
High Speed Steel
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Style
Pipe
Flute Type
Straight
Extended Neck
Yes
Measurement System
Fractional Inch
Threads per Inch
14 TPI
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Helix Angle
0 Degrees
Thread Standard
BSPP

Description

Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, BSPP, Overall Length 3.2500 in, Right Hand, Thread Length 1.3800 in, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.