Zoro Homepage

Pipe Tap, 3/8"-18, 4 Flutes, NPTF

  • Mfr # 41808

  • Zoro # G3481462


product price: $650.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/8"-18
Number of Flutes
4
Tap Thread Type
NPTF
Tap Finish
Uncoated
Tap Style
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41808
Zoro #
G3481462
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
3/8"-18

Details

Item
Pipe Tap
Number of Flutes
4
Tap Thread Type
NPTF
Tap Finish
Uncoated
Tap Style
Pipe
Thread Direction
Right Hand
Tap Material
High Speed Steel

Description

Pipe Tap,3/8 In.-18 NPTF,HSS,Uncted,4 Flute, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.