30 gal. Trash Bags, Contractor, 5.50 mil, Black, 50 PK (Discontinued)
- Mfr # BK3053
- Zoro # G4503502
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK3053
Zoro #
G4503502
UPC #
-
Country of Origin
United States
Dimensions
Thickness
5.50 mil
Width
29-1/4"
Height
53"
Details
Capacity
30 gal.
Strength Rating
Contractor
Bag Closure Type
None
Material
LLDPE
Color
Black
Item
Trash Bags
Trash Bag Material
Linear Low Density Polyethylene (LLDPE)
Bags per Roll/Pack
50
Trash Bag Color Family
Black
Package Configuration
Cored Roll
Seal
Flat
Max. Load
150 lb.
Rolls per Package
1
Bags Per Roll
50
Bags per Roll
50
Description
Capacity 30 gal, Trash Bag Material LLDPE, Thickness 5.50 mil, Color Black, Bag Closure Type None, Width 29 1/4 in, Height 53 in, Max. Load 150 lb, Package Configuration Cored Roll, Bags per Roll 50, Rolls per Package 1, Item Trash Bags, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.