Zoro Homepage

Bleeding Control Kit, Nylon Bag, 88 Components, 8 People Served

  • Mfr # 80-0525

  • Zoro # G4338854


product price: $1,213.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Housing Material
Nylon
Number of Components
88
Housing Type
Bag
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-0525
Zoro #
G4338854
UPC #
-
Country of Origin
Multiple

Dimensions

Width
11 in
Height
14 in
Depth
8 in
Housing Depth
8 in
Housing Height
14 in
Housing Width
11 in

Description

Bleeding Control Kit, Product Type Bleeding Control Kit, Application EMS/Trauma/Response, Number of People Served 8, Number of Components 88, Adhesive Bandages Included No Adhesive Bandages, Documentation Included (8) Instruction Cards, Wound Dressings Included (8) Chest Seals, (8) Bleeding Control Dressings, (8) Trauma Dressings, (8) Tourniquets, (8) Packing Gauze, Miscellaneous Kit Contents Included (8) Markers, Emergency Carry Litter, Topical Medicinals Included No Topical Medicinals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.