Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bleeding Control Kit, Nylon Pouch, 88 Components, 8 People Served

  • Mfr # 80-0524

  • Zoro # G4338872


product price: $1,065.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Housing Material
Nylon
Number of Components
88
Housing Type
Pouch
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-0524
Zoro #
G4338872
UPC #
-
Country of Origin
Multiple

Dimensions

Width
11 in
Height
14 in
Depth
8 in
Housing Width
11 in
Housing Depth
8 in
Housing Height
14 in

Details

Item
Bleeding Control Kit
Color
Red
Housing Material
Nylon
Number of Components
88
Housing Type
Pouch
Number of People Served
8
Standards
North American Rescue, PABC
Application
EMS/Trauma/Response
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Includes Mounting Hardware
Hardware Not Included
Wound Dressings Included
(8) Trauma Dressings, (8) Tourniquets, (8) Chest Seals, (8) Packing Gauze, (8) Bleeding Control Dressings
Tools Included
(8) Emergency Blankets, (8) Scissors
Housing Color
Red
Includes Housing
Housing Included
Documentation Included
(8) Instruction Cards
Adhesive Bandages Included
No Adhesive Bandages
Mountable
Portable
Includes Medication
No Medication Included
PPE and Disposal Equipment Included
(16) Pairs Nitrile Gloves
Topical Medicinals Included
No Topical Medicinals
Miscellaneous Kit Contents Included
(8) Markers, Emergency Carry Litter, Case

Description

Bleeding Control Kit, Product Type Bleeding Control Kit, Application EMS/Trauma/Response, Number of People Served 8, Number of Components 88, Adhesive Bandages Included No Adhesive Bandages, Documentation Included (8) Instruction Cards, Wound Dressings Included (8) Trauma Dressings, (8) Tourniquets, (8) Chest Seals, (8) Packing Gauze, (8) Bleeding Control Dressings, Miscellaneous Kit Contents Included (8) Markers, Emergency Carry Litter, Case, Topical Medicinals Included No Topical Medicinals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.