Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bleeding Control Kit, Polycarbonate Cabinet, 80 Components, 8 People Served

  • Mfr # 80-0526

  • Zoro # G4338802


product price: $1,377.99
/ea
Free Shipping & Returns

Key Features

Color
Clear/Red
Housing Material
Polycarbonate
Housing Type
Cabinet
Width
15 1/2 in
Number of People Served
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-0526
Zoro #
G4338802
UPC #
-
Country of Origin
Multiple

Dimensions

Width
15 1/2 in
Height
18 in
Depth
10 in
Housing Depth
10 in
Housing Width
15 1/2 in
Housing Height
18 in

Details

Item
Bleeding Control Kit
Color
Clear/Red
Housing Material
Polycarbonate
Number of Components
80
Housing Type
Cabinet
Number of People Served
8
Standards
North American Rescue, PABC
Application
EMS/Trauma/Response
Includes Housing
Housing Included
Housing Color
Clear
Mountable
Portable, Wall Mount
Documentation Included
(8) Instruction Cards
Adhesive Bandages Included
No Adhesive Bandages
Miscellaneous Kit Contents Included
(8) Markers, Emergency Carry Litter, Case
Tools Included
(8) Emergency Blankets, (8) Scissors
Includes Medication
No Medication Included
Wound Dressings Included
(16) Packing Gauze, (8) Chest Seals, (8) Trauma Dressings, (8) Tourniquets
Includes Mounting Hardware
Hardware Included
PPE and Disposal Equipment Included
(16) Pairs Nitrile Gloves
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Topical Medicinals Included
No Topical Medicinals

Description

Bleeding Control Kit, Product Type Bleeding Control Kit, Application EMS/Trauma/Response, Number of People Served 8, Number of Components 80, Adhesive Bandages Included No Adhesive Bandages, Documentation Included (8) Instruction Cards, Wound Dressings Included (16) Packing Gauze, (8) Chest Seals, (8) Trauma Dressings, (8) Tourniquets, Miscellaneous Kit Contents Included (8) Markers, Emergency Carry Litter, Case, Topical Medicinals Included No Topical Medicinals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.