Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bleeding Control Kit, Nylon Bag, 10 Components, 1 People Served

  • Mfr # 80-0452

  • Zoro # G4338827


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Housing Material
Nylon
Housing Type
Bag
Width
5 in
Number of People Served
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-0452
Zoro #
G4338827
UPC #
-
Country of Origin
Multiple

Dimensions

Width
5 in
Height
7 in
Depth
2 1/2 in
Housing Height
7 in
Housing Depth
2 1/2 in
Housing Width
5 in

Details

Item
Bleeding Control Kit
Color
Red
Housing Material
Nylon
Number of Components
10
Housing Type
Bag
Number of People Served
1
Standards
North American Rescue
Application
EMS/Trauma/Response
Includes Medication
No Medication Included
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Tools Included
Emergency Blanket, Scissors
Wound Dressings Included
(2) Packing Gauze, Trauma Dressing, Tourniquet
Includes Mounting Hardware
Hardware Not Included
Miscellaneous Kit Contents Included
Marker
Topical Medicinals Included
No Topical Medicinals
Adhesive Bandages Included
No Adhesive Bandages
Housing Color
Red
PPE and Disposal Equipment Included
(2) Pairs Nitrile Gloves
Includes Housing
Housing Included
Documentation Included
Instruction Card

Description

Bleeding Control Kit, Product Type Bleeding Control Kit, Application EMS/Trauma/Response, Number of People Served 1, Number of Components 10, Adhesive Bandages Included No Adhesive Bandages, Documentation Included Instruction Card, Wound Dressings Included (2) Packing Gauze, Trauma Dressing, Tourniquet, Miscellaneous Kit Contents Included Marker, Topical Medicinals Included No Topical Medicinals, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.