Zoro Homepage

First Aid Kit, Nylon Bag, 5 Components, 1 People Served

  • Mfr # 80-1049

  • Zoro # G613370597


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Nylon
Number of Components
5
Housing Type
Bag
Number of People Served
1
Standards
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-1049
Zoro #
G613370597
UPC #
-
Country of Origin
Multiple

Dimensions

Housing Depth
4 in
Housing Height
7 in
Housing Width
3 3/4 in

Details

Item
First Aid Kit
Housing Material
Nylon
Number of Components
5
Housing Type
Bag
Number of People Served
1
Standards
0
Application
Workplace
Number of Pockets
4
Unitized
Bulk
Latex Content
Latex Free
Topical Medicinals Included
No Topical Medicinals
Includes Medication
No Medication Included
Compatible Manufacturer Part Number
80-1030
Water Resistance
Not Water Resistant
Adhesive Bandages Included
No Adhesive Bandage
Miscellaneous Kit Contents Included
1 in PVC ID Patch, 4 in Flat ETD, Combat Application Tourniquet, Vent Compact Chest Seal Twin Pack, Pair of Large Nitrile Trauma Gloves, S-Rolled Gauze
Includes Housing
Housing Included
Wound Dressings Included
(1) Bandage Roll
PPE and Disposal Equipment Included
No PPE and Disposal Equipment
ANSI Standard Met
Not ANSI Compliant
Tools Included
1 in PVC ID Patch, 4 in Flat ETD, Combat Application Tourniquet, Vent Compact Chest Seal Twin Pack, Pair of Large Nitrile Trauma Gloves, S-Rolled Gauze
ANSI Type
Type II
Housing Color
Black
Product Type
Mini First Aid Kit

Description

First aid kit

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.