MCI Walk Kit, Red
Mfr # 80-0565
Zoro # G4914647
product price: $2,167.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Number of Components
84
Standards
FDA Class I
Number of Pockets
1
Case Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80-0565
Zoro #
G4914647
UPC #
-
Country of Origin
Multiple
Dimensions
Housing Depth
11 1/2 in
Housing Height
7 in
Housing Width
12 in
Details
Item
MCI Walk Kit
Color
Red
Number of Components
84
Standards
FDA Class I
Number of Pockets
1
Case Material
Nylon
Product Type
MCI Walk Kit
Unitized
Unitized
Wound Dressings Included
(5) Combat Gauze LE Z-Fold Hemostatic Dressing, (8) Emergency Trauma Dressing Emergency Trauma Dressing, (8) NAR Gauze Compressed
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Adhesive Bandages Included
(8) Vent Twin Pack Chest Seal
Topical Medicinals Included
No Topical Medicinals
Housing Material
Nylon
Tools Included
NAR QuikLiter, Permanent Marker, Pre-Lubed NAR Naso-28F, TCCC Triage Card
Includes Housing
Housing Included
PPE and Disposal Equipment Included
(8) Pairs Bear Claw Nitrile Trauma Gloves
Housing Type
Bag
Mountable
Portable
Miscellaneous Kit Contents Included
(5) Large Permanent Marker, (8) 6 in ETD Emergency Trauma Dressing, (8) QuikLitter (Black)
Housing Color
Red
Description
MCI Walk Kit, Product Type MCI Walk Kit, Number of Components 84, Number of Pockets 1, Adhesive Bandages Included (8) Vent Twin Pack Chest Seal, Wound Dressings Included (5) Combat Gauze LE Z-Fold Hemostatic Dressing, (8) Emergency Trauma Dressing Emergency Trauma Dressing, (8) NAR Gauze Compressed, Miscellaneous Kit Contents Included (5) Large Permanent Marker, (8) 6 in ETD Emergency Trauma Dressing, (8) QuikLitter (Black), Topical Medicinals Included No Topical Medicinals
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.