Patrol Vehicle Trauma Kit, Black
Mfr # 80-0859
Zoro # G4320417
product price: $358.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Number of Components
55
Standards
FDA Class I
Case Material
Nylon, Plastic
Product Type
Ankle Trauma Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80-0859
Zoro #
G4320417
UPC #
-
Country of Origin
Multiple
Dimensions
Housing Width
12 in
Housing Height
7 in
Housing Depth
5 in
Details
Item
Ankle Trauma Kit
Color
Black
Number of Components
55
Standards
FDA Class I
Case Material
Nylon, Plastic
Product Type
Ankle Trauma Kit
Wound Dressings Included
(2) Elastic Wrap Bandages, (2) PES Eye Shield, (2) Triangular Bandages, (25) Flexible Fabric Bandages, (4) Gauze Pad, BurnTec Burn Dressing, Combat Gauze LE, ETD Abdominal Emergency Trauma Dressing, Responder Emergency Trauma Dressing, Z-Fold Hemostatic Bandage
Topical Medicinals Included
4 oz Eye Wash Solution
Unitized
Unitized
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Adhesive Bandages Included
(25) Flexible Fabric Bandages, Vent Chest Seal Twin Pack
Housing Type
Bag
Housing Color
Black
Mountable
Portable
PPE and Disposal Equipment Included
(3) Pairs Bear Claw Nitrile Trauma Gloves (Large), CPR Mask
Housing Material
Nylon
Includes Housing
Housing Included
Tools Included
Emergency Survival Blanket, Pocket Penlight, Splinter Forceps, Trauma Shears
Miscellaneous Kit Contents Included
(2) Polycarbonate Eye Shield (PES), (25) 3/4 in x 3 in Flexible Fabric Bandage, 4 in x 4 in BurnTec Burn Dressing, 4 oz Eye Wash Solution, 6 in Responder ETD (Emergency Trauma Dressing), ETD Abdominal Emergency Trauma Dressing, Permanent Marker, Pocket Penlight
Application
Patrol Vehicle Trauma Kits
Description
Ankle Trauma Kit, Product Type Ankle Trauma Kit, Application Patrol Vehicle Trauma Kits, Number of Components 55, Adhesive Bandages Included (25) Flexible Fabric Bandages, Vent Chest Seal Twin Pack, Wound Dressings Included (2) Elastic Wrap Bandages, (2) PES Eye Shield, (2) Triangular Bandages, (25) Flexible Fabric Bandages, (4) Gauze Pad, BurnTec Burn Dressing, Combat Gauze LE, ETD Abdominal Emergency Trauma Dressing, Responder Emergency Trauma Dressing, Z-Fold Hemostatic Bandage
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.