Patrol Vehicle Trauma Kit, Red

  • Mfr # 80-0947

  • Zoro # G4321564


product price: $255.90
/ea
Free Shipping & Returns

Key Features

Color
Red
Number of Components
85
Case Material
Nylon
Standards
FDA Class I
Number of Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-0947
Zoro #
G4321564
UPC #
-
Country of Origin
Multiple

Dimensions

Housing Depth
4 in
Housing Width
14 3/4 in
Housing Height
8 in

Details

Item
Trauma and First Aid Kit
Color
Red
Number of Components
85
Case Material
Nylon
Standards
FDA Class I
Number of Pockets
1
Product Type
Trauma and First Aid Kit
Includes Housing
Housing Included
Wound Dressings Included
(2) Gauze Pads, Burn Dressing, Instant Cold Pack, Responder ETD Emergency Trauma Dressing, Triangular Bandage
Adhesive Bandages Included
1x3 in Bandage, Vent Compact Chest Seal, Surgical Tape, Twin Pack
Mountable
Portable
Miscellaneous Kit Contents Included
(10) Antiseptic Towelette, (10) Burn Gel, (10) Hand Sanitizer, (16) 1 in x 3 in Flexible Fabric Bandages, 1 oz Eye Wash Solution, 2 in Elastic Wrap Bandage, 4 in Elastic Wrap Bandage, 4 in Responder ETD Emergency Trauma Dressing, 4 in x 4 in BurnTec Dressing, Large Black Permanent Marker
PPE and Disposal Equipment Included
(2) Pairs Responder Nitrile Gloves (Large), CPR Microshield Mask
Housing Material
Nylon
Documentation Included
First Aid Pocket Guide, Just in Time Bleeding Control Instructions
Unitized
Unitized
Housing Type
Bag
Tools Included
Emergency Survival Blanket, Permanent Marker, Responder Shears
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Topical Medicinals Included
(10) Antibiotic Ointment, (10) Antiseptic Towelette, 1 oz Eye Wash Solution
Housing Color
Red
ANSI Standard Met
ANSI/ISEA Z308.1-2021
Includes Medication
Medication Included
ANSI Class
Class A

Description

Trauma and First Aid Kit, Product Type Trauma and First Aid Kit, Number of Components 85, Number of Pockets 1, Adhesive Bandages Included 1x3 in Bandage, Vent Compact Chest Seal, Surgical Tape, Twin Pack, Documentation Included First Aid Pocket Guide, Just in Time Bleeding Control Instructions, Wound Dressings Included (2) Gauze Pads, Burn Dressing, Instant Cold Pack, Responder ETD Emergency Trauma Dressing, Triangular Bandage

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.