Zoro Homepage

Rescue Mat, Black/Red, 500 lb

  • Mfr # 60-0080

  • Zoro # G8290660


product price: $27.79
/ea

Key Features

Weight Capacity
500 lb
Length
74 in
Standards
CE
Width
28 in
Color
Black/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-0080
Zoro #
G8290660
UPC #
-
Country of Origin
Pakistan

Dimensions

Length
74 in
Width
28 in
Height
1/4 in
Overall Width
28 in
Overall Length
74 in
Overall Height
1/4 in

Details

Item
Rescue Mat
Weight Capacity
500 lb
Standards
CE
Color
Black/Red
Load Capacity
500 lb
Material
Nylon, Polyethylene
Product Type
Rescue Mat
Number of Hand Holds
10

Description

Rescue Mat, Height 1/4 in, Length 74 in, Width 28 in, Material Nylon, Polyethylene, Color Black/Red, Weight Capacity 500 lb, Standards CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.