Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rescue Stretcher, 1,200 lb, Black

  • Mfr # 60-0051

  • Zoro # G8341569


product price: $834.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
84 1/2 in
Cover Material
Nylon
Overall Width
22 1/2 in
Length
84 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-0051
Zoro #
G8341569
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
84 1/2 in
Overall Width
22 1/2 in
Length
84 1/2 in
Width
22 1/2 in
Height
3 29/32 in

Details

Item
Rescue Stretcher
Color
Black
Cover Material
Nylon
Frame Material
Aluminum
Weight Capacity
1,200 lb
Product Type
Rescue Stretcher
Strap Material
Cordura
Number of Hand Holds
4
Foldability
Foldable
Weight Capacity - Maximum
1,200 lb
Number of Straps
2
Includes Lifting Bridle
Lifting Bridle Not Included
Includes Neck Immobilizer
Neck Immobilizer Not Included
Lifting Bridle Compatible
Not Compatible with Lifting Bridle
Included Wheels
Wheels Not Included
Strap End Type
Buckle

Description

Rescue Stretcher, Black, Length 84 1/2 in, Width 22 1/2 in, Height 3 29/32 in, Weight Capacity 1,200 lb, Frame Material Aluminum, Cover Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.