Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SRO Crisis Response Kit, Black

  • Mfr # 85-0417

  • Zoro # G4914665


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Number of Components
31
Case Material
Nylon
Product Type
SRO Crisis Response Kit
Housing Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-0417
Zoro #
G4914665
UPC #
-
Country of Origin
Multiple

Dimensions

Housing Depth
9 in
Housing Height
7 3/4 in
Housing Width
13 in

Details

Item
SRO Crisis Response Kit
Color
Black
Number of Components
31
Case Material
Nylon
Product Type
SRO Crisis Response Kit
Housing Material
Nylon

Description

SRO Crisis Response Kit, Product Type SRO Crisis Response Kit, Number of Components 31, Housing Width 13 in, Housing Depth 9 in, Housing Height 7 3/4 in, Housing Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.