Shop NORTH AMERICAN RESCUE
See all product information
Create Account
Tourniquet Holder, Nylon, 1 1/2 in L, 1 3/4 in W, Black
- Mfr # 30-0057
- Zoro # G4589375
product price:Â
$
28.49
/ea
Key Features
Color
Black
Material
Nylon
Length
1 1/2 in
Width
1 3/4 in
Overall Length
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-0057
- Zoro #
- G4589375
- UPC #
- -
- Country of Origin
- United States
- Item
- Tourniquet Holder
- Color
- Black
- Material
- Nylon
- Product Type
- Tourniquet
- Shell Material
- Nylon
- Wire Color
- Black
- Traction Material
- Nylon
Dimensions
- Length
- 1 1/2 in
- Width
- 1 3/4 in
- Overall Length
- 1 1/2 in
- Height
- 6 1/4 in
- Overall Width
- 1 3/4 in
- Wire Rope Length
- 1 1/2 in
Description
Tourniquet Holder,Black,1 1/2" L,Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.