Zoro Homepage

Trauma Aid Kit, Plastic Case, 83 Components

  • Mfr # 85-3131

  • Zoro # G4690288


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Housing Material
Plastic
Number of Components
83
Housing Type
Case
Width
13 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-3131
Zoro #
G4690288
UPC #
-
Country of Origin
Multiple

Dimensions

Width
13 1/2 in
Height
6 in
Depth
9 1/2 in
Housing Height
6 in
Housing Depth
9 1/2 in
Housing Width
13 1/2 in

Details

Item
Trauma Aid Kit
Color
Orange
Housing Material
Plastic
Number of Components
83
Housing Type
Case
Standards
FDA Class I
Unitized
Unitized
Application
Range Trauma Hard Case Kit
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Wound Dressings Included
(2) Combat Application Tourniquet, (2) Combat Gauze Z-Fold, (2) Elastic Wrap Bandages, (2) S-Rolled Gauze, (2) Triangular Bandages, (5) 4 in x 4 in Gauze, Burn Dressing
PPE and Disposal Equipment Included
(4) Pairs Sand Bear Claw Nitrile (Large)
Topical Medicinals Included
No Topical Medicinals
Adhesive Bandages Included
(50) Flexible Fabric Bandages, Vent Chest Seal Twin Pack
Mountable
Portable
Tools Included
Malleable Splint, Permanent Marker, Splinter Forceps, Trauma Shears
Housing Color
Orange

Description

Trauma Aid Kit, Product Type Trauma Aid Kit, Application Range Trauma Hard Case Kit, Number of Components 83, Adhesive Bandages Included (50) Flexible Fabric Bandages, Vent Chest Seal Twin Pack, Wound Dressings Included (2) Combat Application Tourniquet, (2) Combat Gauze Z-Fold, (2) Elastic Wrap Bandages, (2) S-Rolled Gauze, (2) Triangular Bandages, (5) 4 in x 4 in Gauze, Burn Dressing, Topical Medicinals Included No Topical Medicinals

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.