Zoro Homepage

Trauma and First Aid Kit, Nylon Hard Case, 209 Components

  • Mfr # 80-1034

  • Zoro # G4690105


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Color
Red/White
Housing Material
Nylon
Number of Components
209
Housing Type
Hard Case
Width
13 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-1034
Zoro #
G4690105
UPC #
-
Country of Origin
Multiple

Dimensions

Width
13 1/2 in
Height
11 in
Depth
6 in
Housing Height
11 in
Housing Width
13 1/2 in
Housing Depth
6 in

Details

Item
Trauma and First Aid Kit
Color
Red/White
Housing Material
Nylon
Number of Components
209
Housing Type
Hard Case
Standards
FDA Class I
Unitized
Unitized
Topical Medicinals Included
(2) Hand Sanitizer, (25) Antibiotic Ointment, (25) Safetec Burn Gel, 1 oz Eye Wash Solution
Mountable
Portable
Includes Medication
Medication Included
Adhesive Bandages Included
(50) Flexible Fabric Bandages, Vent Chest Seal Twin Pack
Wound Dressings Included
(2) Burn Dressing, (2) Elastic Wrap Bandages, (2) Instant Cold Packs, (2) Sterile Oval Eye Pads, (2) Triangular Bandages, (4) Gauze Pad, (50) Flexible Fabric Bandages, Elastic Wrap Bandage, Flat Responder Emergency Trauma Dressing
ANSI Class
Class B
PPE and Disposal Equipment Included
(4) Pairs Responder Nitrile Gloves (Large), CPR Microshield Mask
Tools Included
Combat Application Tourniquet, Emergency Survival Blanket, First Aid Pocket Guide, Instructions Bleeding Control, Kit Contents Inventory Card, Permanent Marker
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Documentation Included
First Aid Pocket Guide, Just in Time Bleeding Control Instructions
Includes Housing
Housing Included
Housing Color
Orange
ANSI Standard Met
ANSI/ISEA Z308.1-2021
Miscellaneous Kit Contents Included
(2) 4 in x 4 in BurnTec Dressing, (2) Sterile Oval Eye Pad, (20) Hand Sanitizer, (25) Burn Gel, (50) 1 in x 3 in Flexible Fabric Bandages, (50) Antiseptic Towelette, 2 in Elastic Wrap Bandage, 4 in Elastic Wrap Bandage, 4 in Flat Responder ETD Emergency Trauma Dressing, 4 oz Eye Wash Solution, Large Black Permanent Marker

Description

Trauma and First Aid Kit, Product Type Trauma and First Aid Kit, Number of Components 209, Adhesive Bandages Included (50) Flexible Fabric Bandages, Vent Chest Seal Twin Pack, Documentation Included First Aid Pocket Guide, Just in Time Bleeding Control Instructions

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.