Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trauma and First Aid Kit, Red/White

  • Mfr # 80-1033

  • Zoro # G4690254


product price: $420.38
/ea
Free Shipping & Returns

Key Features

Color
Red/White
Housing Material
Nylon
Number of Components
85
Width
13 in
Height
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-1033
Zoro #
G4690254
UPC #
-
Country of Origin
Multiple

Dimensions

Width
13 in
Height
9 1/2 in
Depth
5 in
Housing Width
13 in
Housing Depth
5 in
Housing Height
9 1/2 in

Details

Item
Trauma and First Aid Kit
Color
Red/White
Housing Material
Nylon
Number of Components
85
Number of Pockets
1

Description

Trauma and First Aid Kit, Product Type Trauma and First Aid Kit, Number of Components 85, Number of Pockets 1, Housing Width 13 in, Housing Depth 5 in, Housing Height 9 1/2 in, Housing Material Nylon

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.