Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

North American Signal 360° High-Power LED Warning Lights LEDQ375MX-A

360° High-Power LED Warning Lights (Discontinued)

  • Mfr # LEDQ375MX-A
  • Zoro # G802696606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDQ375MX-A
Zoro #
G802696606
UPC #
-
Country of Origin
United States

Dimensions

Length
5
Height
5.5
Outside Diameter
1
Width
5.5

Description

Units feature five user-selectable flash patterns and high-strength polycarbonate lens for optimal visibility. Available in universal two-bolt permanent mount or magnetic mount. 12/24V DC. 1.6A maximum. Class 1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.