
Low-Profile LED Micro Light Bar (Discontinued)
- Mfr # MINIFL-C/A
- Zoro # G402702172
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MINIFL-C/A
Zoro #
G402702172
UPC #
-
Country of Origin
United States
Dimensions
Length
19
Body Dia.
4
Width
11
Height
5
Description
Low-Profile LED Micro Light Bar offers the same great features of the Low-Profile Light Bars (Item #s and ), but smaller. High-impact, durable construction with bright LEDs. Features a clear dome with amber LEDs. Cycles through three pre-programmed patterns to allow high visibility. Choose a permanent mount (Item # 227172) or magnetic mount (Item # 227173) that uses a 15'L switched plug power cord with on/off switch, which allows user to remove or transfer between vehicles. 12/24V operation. 1.2A max draw. 13 1/2"L x 2 3/4"H x 9 1/2"D.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.