Zoro Homepage
This item is Discontinued.
North American Signal Low-Profile LED Mini Bar Light MMBZLEDFL-C/A

Low-Profile LED Mini Bar Light (Discontinued)

  • Mfr # MMBZLEDFL-C/A
  • Zoro # G502702249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMBZLEDFL-C/A
Zoro #
G502702249
UPC #
-
Country of Origin
United States

Dimensions

Length
18.3
Body Dia.
8.5
Width
10.5
Height
5.25

Description

Economical LED Mini Bar Light features a clear dome with bright amber LEDs for maximum visibility. High-impact, durable construction. 12/24V operation to fit your needs. 1.4A max draw. Choose permanent mount (Item # 215056) or magnetic mount (Item # 215057) from drop-down box above.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.