Zoro Homepage
This item is Discontinued.
North American Signal Magnetic-mounted Quad-flash Strobe Warning Light Q625M-A

Magnetic-mounted Quad-flash Strobe Warning Light (Discontinued)

  • Mfr # Q625M-A
  • Zoro # G002696901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q625M-A
Zoro #
G002696901
UPC #
-
Country of Origin
United States

Dimensions

Height
6
Length
6.2
Width
6.1
Outside Diameter
2.15

Description

This Magnetic-mounted Quad-flash Strobe Warning Light is a great way to make your vehicles and equipment highly visible which makes it the light of choice for state highway departments, cities, contractors and agricultural users. This strobe light uses a Fresnel lens for maximum light amplification and a xenon gas bulb that lasts several times longer than traditional incandescent or halogen bulbs. Solid state circuitry contains no relays or moving parts and is dipped in a protective coating to keep out dirt and moisture. Magnetic-mounted light includes a 15'L straight cord with 12V power plug. This 360°, quad-flash, 12/24V strobe provides 75 flashes per min. at 825 cp. Measures 4-1/2"H x 5-1/2"-dia. Amber color.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.