Battery Powered, Four Pattern LED Strobe Light

  • Mfr # PSLM4-R

  • Zoro # G702702254


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Body Dia.
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSLM4-R
Zoro #
G702702254
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Dia.
0.75

Description

This battery-powered LED strobe light adds visibility to your vehicles, equipment and machinery in low-light conditions. This strobe light uses 16 ultra bright LEDs that can be seen in all directions and features four distinct light patterns: single flash, double flash, simulated rotating and steady burn. This portable light includes a carrying strap and four powerful magnets with 18 lb. of pull so the light won't fall when driving on rough roads or fields. Light will operate up to 400 hr. on (2) D batteries (not included) and switches mode with the push of a button. 5-1/2"H x 4-1/4" dia.

Select lens color from the drop-down menu above.

Need more options?

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.