Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

360 Degree Magnetic Mount LED Warning Light

  • Mfr # LED625MX-A

  • Zoro # G602696943


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Height
6
Outside Diameter
2.65
Overall Height
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED625MX-A
Zoro #
G602696943
UPC #
-
Country of Origin
United States

Dimensions

Height
6
Outside Diameter
2.65
Overall Height
4-1/2 in

Description

This powerful LED warning light offers a complete 360° display for maximum visibility and will last more than 70,000 hr. Polycarbonate Fresnel lens allows for maximum light amplification and features four flash patterns. Includes 75-lb. pull magnet, 15'L cord and power outlet plug with built-in on/off switch. 12/24 operating voltage. Rated 1.6A. Light measures 5-1/2"W x 4-1/2"H.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.