Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
North American Signal 360° Class 2 Magnetic-mount High-power LED Warning Light LED400MX-A

360° Class 2 Magnetic-mount High-power LED Warning Light (Discontinued)

  • Mfr # LED400MX-A
  • Zoro # G402696907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED400MX-A
Zoro #
G402696907
UPC #
-
Country of Origin
United States

Dimensions

Height
5.5
Outside Diameter
5.5
Length
7.25
Width
7.25

Description

This LED warning light features four user-selectable flash patterns and high-strength polycarbonate lens for optimal visibility for your equipment or vehicles. Magnetic mount. Class 2. 12/24V DC. 1.6A maximum. 5"H x 6-1/2"-dia. 15'L straight power cord with switch.

>

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.