Straight Flute (Hand) Straight Flute Hand Tap, UNC, High Speed Steel, 4
Mfr # 15933
Zoro # G3479222
product price:Â $79.59
/ea
Sold in multiples of 2 for $159.18
Free Shipping & Returns
Key Features
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15933
Zoro #
G3479222
UPC #
-
Country of Origin
United States
Details
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Uncoated
Description
Hand Tap,7/16 In.-14 NC,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.