Straight Flute (Hand) Straight Flute Hand Tap, UNC, High Speed Steel, 4

  • Mfr # 17038
  • Zoro # G3472161
product price: 
$
494.99
/ea
Free Shipping & Returns

Key Features

Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
17038
Zoro #
G3472161
UPC #
-
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Uncoated

Description

Hand Tap,1 1/4 In.-7 NC,HSS,Uncoatd,4 Flute, Right Hand

Ratings & reviews