Zoro Homepage

Straight Flute Hand Tap, 10 Flutes, UNC

  • Mfr # 17538

  • Zoro # G3477789


product price: $1,139.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
10
Tap Thread Type
UNC
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17538
Zoro #
G3477789
UPC #
-
Country of Origin
United States

Details

Item
Straight Flute Hand Tap
Number of Flutes
10
Tap Thread Type
UNC
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Style
Straight Flute (Hand)

Description

Hand Tap,4 In.-4 NC,HSS,Uncoated,10 Flutes, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.