Straight Flute Hand Tap , 2 Flutes,
Mfr # 41241
Zoro # G3469967
product price: $94.75
/ea
Free Shipping & Returns
Key Features
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Tap Finish
Carbide
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41241
Zoro #
G3469967
UPC #
-
Country of Origin
United States
Details
Item
Straight Flute Hand Tap
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Tap Finish
Carbide
Thread Direction
Right Hand
Description
Hand Tap,#12-24 NC,Carbide,2 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.