Shop NORTH AMERICAN
See all product information
Create Account
Straight Flute (Hand) Straight Flute Hand Tap, UNC, High Speed Steel, 4
- Mfr # 16687
- Zoro # G3479861
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16687
- Zoro #
- G3479861
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Straight Flute Hand Tap
- Tap Material
- High Speed Steel
- Tap Style
- Straight Flute (Hand)
- Number of Flutes
- 4
- Thread Direction
- Right Hand
- Tap Finish
- Uncoated
- Tap Thread Type
- UNC
Description
Hand Tap,7/8 In.-18 NS,HSS,Uncoated,4 Flute, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.