Straight Flute Hand Tap , 6 Flutes,
Mfr # 16622
Zoro # G3475287
product price: $77.89
/ea
Free Shipping & Returns
Key Features
Number of Flutes
6
Thread Direction
Right Hand
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16622
Zoro #
G3475287
UPC #
-
Country of Origin
United States
Details
Item
Straight Flute Hand Tap
Number of Flutes
6
Thread Direction
Right Hand
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Description
Hand Tap,13/16 In.-20 NEF,HSS,6 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.