Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap , 6 Flutes,

  • Mfr # 16999

  • Zoro # G3472399


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16999
Zoro #
G3472399
UPC #
-
Country of Origin
United States

Details

Item
Straight Flute Hand Tap
Number of Flutes
6
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)

Description

Hand Tap,1 3/16 In.-16 NS,HSS,6 Flutes, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.