Straight Flute Hand Tap, 6 Flutes, UNC
Mfr # 16013
Zoro # G3475722
product price: $69.55
/eaSold in multiples of 2 for $139.10
Key Features
Number of Flutes
6
Tap Thread Type
UNC
Tap Finish
Uncoated
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16013
Zoro #
G3475722
UPC #
-
Country of Origin
United States
Details
Item
Straight Flute Hand Tap
Number of Flutes
6
Tap Thread Type
UNC
Tap Finish
Uncoated
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Thread Direction
Right Hand
Description
Hand Tap,15/32 In.-32 NS,HSS,Uncted,6 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.