Zoro Homepage

Straight Flute Hand Tap, 8 Flutes, UNC

  • Mfr # 17482

  • Zoro # G3476160


product price: $776.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
8
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17482
Zoro #
G3476160
UPC #
-
Country of Origin
United States

Details

Item
Straight Flute Hand Tap
Number of Flutes
8
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel

Description

Hand Tap,3 In.-12 NS,HSS,Uncoated,8 Flutes, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.