Straight Flute Hand Tap, M16-1.50, Bottoming, 4 Flutes, Metric Fine

  • Mfr # 20587

  • Zoro # G7612866


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M16
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20587
Zoro #
G7612866
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
97.00mm
Pitch Diameter Limit
D6
Tap Thread Size
M16-1.50
Thread Length
46.00mm
Tap Length Standard
ANSI
75% Thread Drill Size
14.50 mm
Shank Length
2 in
55% Thread Drill Size
14.90 mm
Square Size
0.3600 in
65% Thread Drill Size
14.70 mm
Thread Size
M16x1.5
Size
M16

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
Common Specials
Number of Pieces
1
Tap Finish
Bright
Tap Thread Type
Metric Fine
Standards
ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
Common Special
Spiral Direction
Neutral
Thread Pitch
1.50mm
Extended Neck
Yes
Thread Limit
D6
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Measurement System
Metric
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M16x1.5, Metric, Bottoming, Overall Length 3.81 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.81 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit D6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.