Zoro Homepage

Straight Flute Hand Tap, UNC, 2 Flutes

  • Mfr # 29020

  • Zoro # G3473607


product price: $56.65
/ea
Sold in multiples of 3 for $169.95

Key Features

Shank Dia.
0.3670 in
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Overall Length
4 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29020
Zoro #
G3473607
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.3670 in
Overall Length
4 1/16 in
Thread Length
1 3/8 in
Shank Length
2.9375 in
Size
1/2"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Thread Type
UNC
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Threads per Inch
13 TPI

Description

Combination Drill and Tap, UNC, Overall Length 4 1/16 in, Right Hand, Thread Length 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.