Zoro Homepage

Straight Flute Hand Tap, UNC, 2 Flutes

  • Mfr # 29024

  • Zoro # G3485330


product price: $24.35
/ea
Sold in multiples of 6 for $146.10

Key Features

Shank Dia.
0.1410 in
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Overall Length
1 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29024
Zoro #
G3485330
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1410 in
Overall Length
1 15/16 in
Thread Length
13/32 in
Thread Size
M3x0.50
Shank Length
1.6563 in
Size
3.00mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Uncoated
Thread Pitch
0.50mm
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Standard
Metric

Description

Combination Drill and Tap, Thread Size M3x0.50, Metric, Overall Length 1 15/16 in, Right Hand, Thread Length 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.